Zoro Homepage

Grey, Steel, 19.49 in W x 78.74 in D x

  • Mfr # 45000033

  • Zoro # G313754253


product price: $2,596.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.

Key Features

Color
Grey
Material
Steel
Width
19.49 in
Depth
78.74 in
Length
77.17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45000033
Zoro #
G313754253
UPC #
-
Country of Origin
China

Dimensions

Width
19.49 in
Depth
78.74 in
Length
77.17 in

Details

Color
Grey
Material
Steel

Description

The Beta C45PRO workshop tool storage system includes pre-configured combinations that can be expanded or modified over time to meet the changing needs of your workspace. The C45PROEX includes a stainless steel coated MDF worktop, a fixed module with 7 drawers and locking door, 2 wall-mounted cabinets, 2 perforated tool panels, 3 wall brackets, and a single-door tool cabinet. The fixed 7-drawer tool cabinet has vertically adjustable feet and the drawers feature ball bearing slides with drawer bases protected by foam rubber mats. The storage compartment with locking door had an interior shelf. The full system measures 77.17 L x 19.49 D x 78.74 high.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.