Metric Plain Ball Hex Key Hex Key, 3 mm Tip Size, 4 in Long, 15/16 in Short

  • Mfr # 000961443
  • Zoro # G9760125
product price: 
$
6.99
/ea

Key Features

Finish
Satin
Material
Stainless Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Ball Hex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
000961443
Zoro #
G9760125
UPC #
-
Country of Origin
Italy
Item
Hex Key
Finish
Satin
Material
Stainless Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Ball Hex
Handle Type
Plain
Hex/Torx Key Product Grouping
Hex Key
Blade Material
Stainless steel
Handle Color
Silver
Nonsparking
No
Insulated / Uninsulated
Uninsulated
Meets/Exceeds
FM Approved, Non-Sparking, Non-Magnetic, Corrosion Resistant
Working Angle
90 Degrees
Handle Material
Stainless Steel
Tether Capable
Not Tether Capable
Tether Style
Not Tether Capable
Number of Ball Ends
1
Insulated
No
Tether Ready
No
Non-Sparking
No
Grip Style
Plain
End Shape
Hex
Non-Magnetic
No
Standards
, FM Approved
Key Shape
L
Fastener Holding
No
Number of Tips
2
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Series
INOX
Handle Shape
L-Handle
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Tip Size
3 mm
Handle Length
15/16 in
Arm Length
4 in
Short Arm Length
15/16 in
Length Family
Long
Long Arm Length
4 in
Short-Arm-Length
15/16 in
Arm-Length
4 in
Handle-Length
15/16 in
Long-Arm-Length
4 in
Arm Length - Long
4 in
Arm Length - Short
15/16 in

Description

Hex Key, Tip Size 3 mm, Long Arm Length 4 in, Short Arm Length 15/16 in, Satin, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Insulated No, Metric

Ratings & reviews