Shop GENIUS TOOLS
Create Account
5/8in L-Shaped Hex Wrench 160mmL
- Mfr # 591540
- Zoro # G923582147
original price:Â $10.32 , new price: $9.29 , 9 percent off
new price:Â
$
9.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 591540
- Zoro #
- G923582147
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools L-Shaped Hex Wrench 5/8 Inch Drive 150mm Length Durable Steel - 591540 Professional Hex Key Wrench Built for consistent fit and torque, this 5/8in L-shaped hex wrench is designed for professional hand-tool use where access, control, and durability matter. The L-key form provides leverage for tightening and loosening hex fasteners while keeping handling simple and direct. Made from chromium-vanadium steel alloy and heat treated through oil quenching, it combines a tough exterior with strong core performance for long-term shop reliability. Size markings are stamped for quick identification during tool selection and organization. Key Benefits 5/8in L-shaped hex key wrench for controlled leverage and precise engagement. Overall length 160mm (6.3 inches) supports reach without sacrificing control. Chromium-vanadium steel alloy provides high strength and anti-corrosive durability. Oil-quenched heat treatment creates a tough exterior and strong inner core. Permanently stamped size marking simplifies fast identification and tool organization. Meets or exceeds ANSI standards for professional-grade fit, strength, and reliability. SKU 591540 is built to hold up to heavy, repeat use with materials and heat treatment focused on long service life. With clear size identification and ANSI-aligned quality, it fits smoothly into a professional tool set where dependable performance and corrosion resistance are expected.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.