Shop GENIUS TOOLS
Create Account
9mm L-Shaped Wobble Hex Wrench 210mmL
- Mfr # 572190B
- Zoro # G223581413
product price:Â
$
8.52
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 572190B
- Zoro #
- G223581413
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools L-Shaped Wobble Hex Wrench 9mm Drive 210mm Length Durable Steel - 572190B Professional Hex Key Wrench This 9mm L-shaped wobble hex wrench is built for controlled turning and easier access where straight alignment is limited. The 210mm (8.27-inch) overall length helps balance reach and handling, while the wobble design improves engagement in tight or obstructed spaces. Made from chromium-vanadium steel alloy and heat treated through oil quenching, it is engineered for long-term durability with a tough exterior and strong inner core. Permanent size stamping supports fast identification during tool organization and everyday workflow. Key Benefits 9mm L-shaped wobble hex design improves access in hard-to-reach areas. 210mm (8.27-inch) overall length balances reach, leverage, and control. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Oil-quenched heat treatment creates tough exterior and durable inner core strength. Size is permanently stamped for quick identification and better tool organization. Meets or exceeds ANSI standards for consistent quality and performance. Designed for professional technicians and heavy, repeat use, this wrench focuses on durability, clear size identification, and dependable performance. SKU: 572190B. Its materials, heat treatment, and ANSI compliance make it a practical choice for precision hex fastening work where access and long service life matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.