Shop GENIUS TOOLS
Create Account
5/16in L-Shaped Wobble Hex Wrench 200mmL
- Mfr # 592020B
- Zoro # G023583754
product price:Â
$
6.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 592020B
- Zoro #
- G023583754
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools L-Shaped Wobble Hex Wrench 5/16 Inch Drive 200mm Length Durable Steel Construction - 592020B Professional Hex Key Wrench This 5/16 inch L-shaped wobble hex key wrench is built for controlled torque and easier fastener access in tight or partially obstructed spaces. The 200mm overall length provides added reach while maintaining a stable grip for precise hand-tool work. Manufactured from Chromium-vanadium steel alloy and finished for anti-corrosion performance, it's designed for long service life in professional environments. Stamped size markings support quick identification and cleaner tool organization. Key Benefits 5/16 inch L-shaped wobble hex design supports better access in tight spaces. 200mm overall length balances reach and control for precise fastener engagement. Chromium-vanadium steel alloy delivers high strength and long-term durability. Anti-corrosive properties help resist wear in demanding shop and field conditions. Heat treated through oil quenching for tough exterior and strong inner core. Permanently stamped size markings enable quick identification and organized storage. Meets or exceeds ANSI standards for consistent, professional-grade tool performance. Engineered for technicians who rely on dependable hand tools, this wrench combines hardened construction with practical details that improve day-to-day workflow. With durable materials, clear size identification, and ANSI-aligned performance expectations, it's suited for repeated, heavy use where precision and longevity matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.