Rolling Tool Cabinet, 5 Drawer, Orange, Steel, 29 in W x 17-1/2 in D x 38 in H

  • Mfr # 024004651

  • Zoro # G510083767


product price:  $898.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Number of Drawers
5
Material
Steel
Includes
2 keys, drawer liners
Features
Anti-roll edge, keyed lock, ball-bearing slides, drawer liners, locking casters, screwdriver holes on worktop, bottle/can holder attachment
Width
29 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
024004651
Zoro #
G510083767
UPC #
8054809444192
Country of Origin
Italy

Dimensions

Width
29 in
Depth
17-1/2 in
Height
38.15 in
Length
29.13 in
Overall Width
17.52 in
Wheel Dia.
5 in
Width Range
Less than 30 in Wide

Details

Item
Rolling Tool Cabinet
Number of Drawers
5
Color
Orange
Material
Steel
Includes
2 keys, drawer liners
Features
Anti-roll edge, keyed lock, ball-bearing slides, drawer liners, locking casters, screwdriver holes on worktop, bottle/can holder attachment
Assembled/Unassembled
Assembled
Weight Capacity
1760 lbs
Caster Wheel Material
Polyurethane
Locking System
Keyed
Tool Box Duty Rating
Heavy Duty
Drawer Slide Type
Ball Bearing

Description

The Beta RSC24 Rolling Tool Cabinet features a reinforced multi-purpose worktop and anti-fall edges. These cabinets feature fully removeable drawers with ball bearing slides, with each drawer base protected from spills and scratches by a foam rubber mat liner. Each drawer can accommodate up to 4 EVA foam or ABS thermoformed trays. These heavy-duty tool chests are manufcatured in Italy and have a static load capacity of 1760 lbs (800 kg) supported by heavy duty 5" (125mm) casters. There is a front centralized safety lock and a bottle or spray can holder that can be applied on either side of the tool chest. A wide range of accessories can be added including wood worktop, perforated tool panel, folding shelf, computer wall bracket, document holder and paper roll holder. Structure 20 guage steel/drawers 22 guage steel. Drawer sizes include (2) 70mm (2.76") tall drawers, (2) 140mm (5.51")tall drawers, and (1) 280mm (11") tall drawer to accommodate larger tools. Measures 29.13" L x 17.52" W x 38.15" H and weighs 132 lbs. empty.


  • Heavy-Duty Steel Construction - Built from premium-grade steel for maximum durability and strength, these cabinets are designed to withstand the rigors of industrial workshops, automotive garages, and professional environments.
  • Smooth Ball Bearing Drawer Slides - Each drawer is equipped with precision-engineered ball bearing slides that provide effortless opening and closing and ensure quiet operation, prevent sticking, and allow for full extension so you can access every corner of the drawer without hassle.
  • Foam Rubber Mat Drawer Liners - Each drawer is with fitted foam rubber mats to protect drawers from spills and to protect tools from scratches, reduce noise, and prevent items from sliding around during movement.
  • Secure Keyed Locking System - Integrated keyed locks provide peace of mind by safeguarding valuable tools and equipment against unauthorized access.
  • Anti-Fall Edge Design - The cabinet features raised anti-fall edges on the top surface, preventing tools, parts, or accessories from accidentally sliding off during use, enhancing safety and efficiency, especially when working in busy or mobile environments.
  • Mobility with Rolling Casters - Heavy-duty rolling casters allow the cabinet to be easily moved across workshop floors with locking mechanisms to keep the cabinet securely in place when stationary, combining mobility with stability for versatile use.
  • Made in Italy with Superior Craftsmanship - Proudly manufactured in Italy, these tool cabinets embody European engineering excellence and attention to detail ensuring not only functionality but also a sleek, professional aesthetic that elevates any workspace.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.