Zoro Homepage

Rolling Tool Cabinet, 10 Drawer, Orange, 23 in W x 14 in D

  • Mfr # 028003001

  • Zoro # G806597329


product price: $3,188.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Number of Drawers
10
Width
23 in
Depth
14 in
Length
588 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
028003001
Zoro #
G806597329
UPC #
8054809187822
Country of Origin
China

Dimensions

Width
23 in
Depth
14 in
Length
588 mm

Details

Item
Rolling Tool Cabinet
Number of Drawers
10
Color
Orange

Description

Our Super Tank rolling tool cabinet has a wood worktop with holes for a vice and includes 5 front drawers and 5 side draws for ultra-organization. It features a quick, safe system for opening and closing drawers, with a nylon and fiberglass front and drawer bases are protected by foamed rubber mats. Static load capacity is 2645 lbs (1200 kg) supported by 4 high capacity 6" castors: 2 fixed and 2 steering with brakes. Additional features include: 2 centralized locks, 4 bottle holders, 6 side tote trays, side compartment with foldaway locking door and a 5" (135mm) high storage compartment with plastic-covered base.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.