550 Series Top Chest, 15 Drawer, Red/Gray, Steel, 88 in W x 27 in D x 27-1/4 in H
- Mfr # J558827B-15SG
- Zoro # G009799599
product price:Â
$
9,197.99
/ea
Key Features
Number of Drawers
15
Material
Steel
Features
Adjustable Drawer Detents
Width
88 in
Depth
27 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J558827B-15SG
- Zoro #
- G009799599
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 88 in
- Depth
- 27 in
- Height
- 27-1/4 in
- Overall Depth
- 27 in
- Overall Height
- 27 1/4 in
- Overall Dimensions
- 88 in W x 27 in D x 27 1/4 in H
- Overall Width
- 88 in
- Fits Chest Size
- Adjustable Drawer Detents
Description
Top Chest, Body Color Red, Body Finish Gloss, Body Gauge 14 ga, 16 ga, 18 ga, Body Material Steel, Drawer Color Gray, Drawer Finish Matte, Drawer Material Steel, Drawer Slide Features Fully Extending, Drawer Slide Type Ball Bearing, Duty Rating Heavy Duty, Features Adjustable Drawer Detents, Body Finish/Color Gloss Gray/Red, Includes Not Applicable, Largest Maximum Drawer Load Capacity 200 lb, Locking System Keyed, Number of Drawers 15, Overall Depth 27 in, Overall Height 27 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.