Beta
SAE T-Handle Hex Key, 3/32 in Tip Size, 4 1/2 in Long, 1 1/2 in Short
Mfr # 96T INOX
Zoro # G1875715
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 4 1/2 in
- Blade Material Stainless steel
- Finish Natural
- Handle Length 1 1/2 in
- Handle Material Rubber
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Ratchet insert tool Size20 external square 1/2 " Size of mount 14x18 mm M N·m 300 N·m (58250020)
- FEIN Oscillating Sanding Pads, 3-1/8In, PK2 (63806142220)
- TEKTON 3/8 Inch Drive x 13 mm 6-Point Socket (SHD12113)
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 9/32 (C10614)
- BETA Wrench w/High Torque Handle, 3mm (000960936)
- BETA Metric Plain Ball Hex Key, 5 mm Tip Size, 5 in Long, 1 5/16 in Short (000961445)
- BETA Torx(R) Plain Star Male Key, T20 Tip Size, 7 in Long, 3 in Short (951TX)
- BETA T-Handle Wrench, Male, 3mm (009510530)
- BETA Wrench w/High Torque Handle, 2.5mm (000960935)
- BETA Metric Plain Hex Male Key, 3 mm Tip Size, 6 in Long, 2 1/2 in Short (951)
- EKLIND SAE Plain Ball Hex Key, 5/16" Tip Size, 6 in Long, 1 1/4 in Short, 5 PK (18220)
- Beta Hex Keys