Shop BETA

Tool Cart, Steel, 440 lbs Load Capacity, 3 Shelves, 31.5 in L, 17.72 in W, 35.4 in H

  • Mfr # 051000003

  • Zoro # G3600918


product price:  $440.99
/ea
Free Shipping & Returns

Key Features

Overall Height
35.4 in
Overall Length
31.5 in
Overall Width
17.72 in
Material
Steel
Load Capacity
440 lbs
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
051000003
Zoro #
G3600918
UPC #
8014230674810
Country of Origin
China

Dimensions

Overall Height
35.4 in
Overall Length
31.5 in
Overall Width
17.72 in
Wheel Diameter
4 in

Details

Material
Steel
Color
Red
Load Capacity
440 lbs
Item
Tool Cart
Wheel Type
(2) Rigid, (2) Swivel with Brake
Number of Shelves
3

Description

The Beta C51 utility cart features powder coated steel construction and allows a 440-pound static load capacity distributed over 3 shelves. All 3 shelves have a fitted, ribbed rubber mat for surface protection and the middle shelf has 2 attachable location points. This handy cart features and ergonomic handle and four 4” rubber casters, 2 fixed and 2 swivel, with one locking. Measures 17.72" W x 31.5" D x. 35.4” tall and weighs 47 lbs. Assembly required with provided hardware.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.