4-Level Cart 4 Flanges Per Level
- Mfr # 21163-01
- Zoro # G023532974
product price:Â
$
1,467.99
/ea
Key Features
Overall Height
63 in
Finish
Matte
Overall Width
35 in
Frame Material
Aluminum Tube
Top Thickness
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 21163-01
- Zoro #
- G023532974
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 63 in
- Overall Width
- 35 in
- Top Thickness
- 1/2 in
- Caster Dia.
- 4 in
- Overall Length
- 28 in
Details
- Finish
- Matte
- Frame Material
- Aluminum Tube
- Workbench/Table Surface Material
- White PVC
- Material
- Graphit
- Caster Type
- swivel w/ brake
- Assembled/Unassembled
- Assembled
- Color
- Gray/ black fittings
- Load Capacity
- 500lbs
Description
A secure and durable storage solution, the 4-Level Closed Shelf is designed to enhance organization, optimize workspace efficiency, and ensure safe material handling in industrial, logistical, and manufacturing environments. Lightweight, Sturdy, and Built for Durability Constructed with a modular aluminum structure, this shelving unit is 40% lighter than conventional steel models, making it easier to transport and maneuver while maintaining exceptional strength and reliability. Fully Enclosed for Maximum Security Designed for safe and organized storage, this shelving unit features four enclosed levels, each equipped with Panels. The enclosure on all four sides ensures that materials remain securely in place, preventing accidental falls or shifts during movement. The rounded, non-aggressive edges minimize the risk of damage to surrounding walls, doors, or other equipment, making it an ideal choice for busy industrial spaces. Superior Mobility and Stability Equipped with two swivel casters and two swivel casters with brakes, this shelving unit offers smooth maneuverability even in tight spaces. The reinforced caster mounting system ensures long-lasting durability, while the locking brakes provide secure stability when stationary. Heavy-Duty Load Capacity With a load capacity of 125 lbs per level and a total capacity of 500 lbs, the 4-Level Closed Shelve is built to support heavy tools, parts, and materials, making it a dependable solution for warehouses, workshops, and production facilities. Efficient and Ready-to-Use Storage Solution Delivered fully assembled, this shelving unit is ready for immediate use, helping businesses streamline operations, improve organization, and maximize storage efficiency. Whether used for inventory management, material transport, or workspace organization, the 4-Level Closed Shelve is a versatile and reliable solution for demanding professional environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.