2-Level Factory Cart With Horizontal Hand Bar.
- Mfr # 21215-01
- Zoro # G023532936
product price:Â
$
923.99
/ea
Key Features
Color
Gray/ black fittings
Assembled/Unassembled
Assembled
Material
Graphit
Top Thickness
1/2 in
Load Capacity
500lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 21215-01
- Zoro #
- G023532936
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Top Thickness
- 1/2 in
- Overall Height
- 39 in
- Overall Width
- 30 in
- Overall Length
- 20 in
- Caster Dia.
- 4 in
Details
- Color
- Gray/ black fittings
- Assembled/Unassembled
- Assembled
- Material
- Graphit
- Load Capacity
- 500lbs
- Caster Type
- swivel w/ brake
- Frame Material
- Aluminum Tube
- Workbench/Table Surface Material
- White PVC
- Finish
- Matte
Description
The 2-Level Factory Cart is a rugged and efficient material-handling solution, designed to enhance organization, mobility, and productivity in industrial, warehouse, and logistical environments. Combining lightweight construction with high durability, this cart ensures seamless transport of heavy loads while maintaining exceptional maneuverability and stability. Lightweight Yet Built to Last Constructed with a modular aluminum structure, the 2-Level Factory Cart is 40% lighter than traditional steel models, making it easier to maneuver while ensuring outstanding durability and load-bearing capacity. This weight reduction enhances efficiency and ease of use, allowing for faster, more effortless material handling. Spacious and Secure Storage Featuring two sturdy storage levels, this cart provides ample space for transporting tools, equipment, and materials. The white matte expanded PVC panels, 1/2" thick, offer a smooth, impact-resistant surface designed for long-term durability. With rounded, non-aggressive edges, it helps prevent damage to walls, doors, and surrounding equipment, ensuring a safer workspace. Superior Mobility and Stability Designed for optimal maneuverability, the cart is mounted on two swivel casters and two swivel casters with brakes, allowing for smooth movement and precise positioning when stationary. The casters are reinforced with mounting plates, ensuring maximum strength, stability, and long-lasting performance, even under heavy loads. The ergonomic horizontal handle provides a comfortable and secure grip, making it easy to push, pull, and steer with minimal effort
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.