728FTX 3/4 in Drive Impact Socket for Torx Head Screws, E24

  • Mfr # 007280424

  • Zoro # G1860322


product price:  $39.29
/ea

Key Features

Drive Size
3/4 in
Size
E22
Overall Length
2 in
SAE or Metric
Torx
Socket Type
Standard Impact
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
007280424
Zoro #
G1860322
UPC #
8014230486802
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4 in
Size
E22
Overall Length
2 in

Details

Item
Impact Socket
SAE or Metric
Torx
Socket Type
Standard Impact

Description

The Beta FTX series of impact sockets for impact wrenches and air ratchets are specifically designed to withstand the vibration and shock of each impact, preventing cracks or breaks, ensuring safety in the workspace. The vibration resistance prolongs the life of the socket and the black phosphate finish prevents oxidation and rusting. Impact sockets helps to achieve optimal tool efficiency when used impact wrenches, ratchets and other air or pneumatic tools. This 3/4" drive impact socket is for E22 torx star head screws.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.