Antibacterial Lotion Skin Cleanser Refill, Tropical Hibiscus Scent, 1 gal, 4PK

  • Mfr # 1410400

  • Zoro # G116517390


product price:  $83.89
/pk 4, $20.97/ea
Free Shipping & Returns

Key Features

Fragrance
Tropical Hibiscus
Packaging Type
Bottle
Color
Green
Application
Hand
Size
1 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1410400
Zoro #
G116517390
UPC #
-
Country of Origin
United States

Dimensions

Size
1 gal

Details

Fragrance
Tropical Hibiscus
Packaging Type
Bottle
Color
Green
Application
Hand
Item
Lotion Soap Refills

Description

Using the germ killing power of Cholorxylenol PCMX, this effective skin cleanser will kill germs and leave hands feeling clean and moisturized.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.