Shop BETCO
See all product information
Create Account
Bathroom Cleaner, 128 fl oz, Liquid, Ready to Use, Citrus Bouquet, 4 PK
- Mfr # 0790400
- Zoro # G415140244
product price:Â
$
77.85
/pk of 4, $19.46/ea
Key Features
Surfaces for Use On
Hard Nonporous Surfaces
Series
No Series
Container Size
128 fl oz
Ready to Use/Concentrated
Ready to Use
Cleaner Form
Liquid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0790400
- Zoro #
- G415140244
- UPC #
- -
- Country of Origin
- United States
- Item
- Bathroom Cleaner
- Surfaces for Use On
- Hard Nonporous Surfaces
- Series
- No Series
- Ready to Use/Concentrated
- Ready to Use
- Cleaner Form
- Liquid
- NSF Rating
- Not Rated
- Fragrance
- Citrus Bouquet
- pH Value
- 11.5 - 12.5
- Color
- Blue
- Application
- Restroom Care, Disinfectant, Deodorizer
- Primary Chemical
- Alkyl C12-16 Dimethylbenzyl Ammonium Chloride
- Recommended Dilution
- Ready To Use
Dimensions
- Container Size
- 128 fl oz
Description
AF79 Ready-To-Use, Acid-Free Restroom Cleaner is an excellent, multipurpose germicidal detergent that disinfects, cleans and deodorizes in one easy step. This product offers excellent cleaning performance on a wide variety of restroom environmental surfaces. Nonacid formula is safe for use on all hard, nonporous, water-washable surfaces. Its Citrus Bouquet fragrance is long-lasting for superior odor control. Free-rinsing bathroom cleaner is ready to use. Simply spray soiled area and then wipe clean. Repeat for heavily soiled areas.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.