Shop BETCO
See all product information
Create Account
Toilet Bowl Cleaner, 32 fl oz, Bottle, Mint-Wintergreen, 12 PK
- Mfr # 866-751200
- Zoro # G622457203
product price:Â
$
79.79
/pk of 12, $6.65/ea
Key Features
Surfaces for Use On
Toilets
Series
No Series
Container Type
Bottle
Container Size
32 fl oz
Fragrance
Mint-Wintergreen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 866-751200
- Zoro #
- G622457203
- UPC #
- 700427075120
- Country of Origin
- United States
- Item
- Toilet Bowl Cleaner
- Surfaces for Use On
- Toilets
- Series
- No Series
- Container Type
- Bottle
- Fragrance
- Mint-Wintergreen
- Application
- Bowl Cleaner
Dimensions
- Container Size
- 32 fl oz
Description
Kling,Toilet Bowl Cleaner, 32 oz, Bottle, Mint-Wintergreen
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.