Shop BETCO
See all product information
BioActive Solutions No-Rinse FastDraw Floor Cleaner, Rain Fresh Scent, 2 L Bottle, 4PK
Mfr # 2584700
Zoro # G423331948
product price:Â $204.99
/pk 4, $51.25/ea
Free Shipping & Returns
Key Features
For Use On Surface Material
Hard Floor Surfaces
Cleaner Form
Liquid
Container Type
Bottle
Contains
Alkyl Polyglycoside
Application
Floor Cleaner
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2584700
Zoro #
G423331948
UPC #
700427016737
Country of Origin
United States
Dimensions
Size
2 L
Details
For Use On Surface Material
Hard Floor Surfaces
Cleaner Form
Liquid
Container Type
Bottle
Contains
Alkyl Polyglycoside
Application
Floor Cleaner
Removes
Dirt; Oil; Grime
Fragrance
Rain Fresh
Item
Floor Cleaner
Form
Liquid
For Use On
Hard Floor Surfaces
Primary Chemical
Alkyl Polyglycoside
Description
Green Earth BioActive Solutions No-Rinse Floor Cleaner is uniquely formulated with detergents, emulsifiers, builders, and proprietary BioActive non-pathogenic bacteria. This combination digests complex proteins, starch, and fat found in foodservice and other applications. Saves on labor as it eliminates the need to rinse. The non-pathogenic bacteria continue working even after the floor is dry. With regular use it improves traction resulting in a cleaner, safer work environment.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including beta-Myrcene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.