Shop BETCO
See all product information
Create Account
Cleaners & Detergents, Bottle, Lavender, 4 PK
Mfr # 10030400
Zoro # G609258915
product price:Â $52.49
/pk 4, $13.12/eaKey Features
Container Type
Bottle
Fragrance
Lavender, Floral
Primary Chemical
C9-11 Alcohols Ethoxylated, Butoxydiglycol, Sodium Laureth Sulfate, Tetrasodium EDTA
Size
128 fl oz (4 quart)
Net Weight
35.8 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10030400
- Zoro #
- G609258915
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 128 fl oz (4 quart)
Details
- Item
- All Purpose Cleaner
- Container Type
- Bottle
- Fragrance
- Lavender, Floral
- Primary Chemical
- C9-11 Alcohols Ethoxylated, Butoxydiglycol, Sodium Laureth Sulfate, Tetrasodium EDTA
- Net Weight
- 35.8 lbs
- Application
- All-Purpose
- Surfaces for Use On
- Ceramics, Enamel, Fiberglass, Finished/Sealed Wood, Glass, Laminates, Plastic
- Cleaner Form
- Liquid
- Removes
- Ceramics, Enamel, Fiberglass, Finished/Sealed Wood, Glass, Laminates, Plastic
- Cleaner Chemical Product Grouping
- Cleaner
- Color
- Purple
- Ready to Use/Concentrated
- Concentrate
Description
This all-purpose cleaner concentrate cleans and deodorizes most water-washable surfaces. Rinse-free, effective in hard water and will suspend the toughest soils. Spectaculoso can be applied in an auto scrubber, mop and bucket, or with a spray or sponge.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.