Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Betco Cleaners & Detergents, Bottle, Lavender, 4 PK 3414700

Cleaners & Detergents, Bottle, Lavender, 4 PK (Discontinued)

  • Mfr # 3414700
  • Zoro # G909258905
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3414700
Zoro #
G909258905
UPC #
-
Country of Origin
United States

Details

Container Type
Bottle
Fragrance
Lavender
Item
Cleaners & Detergents
Primary Chemical
Dimethyldioctylammonium Chlorideantimicrobial; Alkyl C12-18 Dimethylbenzyl Ammonium Chlorideantimicrobial; Tetrasodium EDTA
Capacity
2 L
Effective to Remove
Dirt; Grime
Net Weight
19.22 lbs
For Use With
Betco® FastDraw® System
For Use On
Sealed Surfaces; Water Safe Surfaces
Application
All-Purpose
Physical Form
Liquid

Description

Quat-Stat 5 provides hospital disinfection with a contact time of just five minutes. This one-step registered cleaner and disinfectant offers excellent cleaning performance on a wide variety of surfaces. It cleans, disinfects and deodorizes. One bottle yields 17 gal. Works with all FastDraw dispensing options.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.