Shop BETCO
See all product information
Create Account
Clear Image Glass and Surface Cleaner, 32 oz Bottle, 12PK
Mfr # BCC1921200
Zoro # G523332098
product price:Â $70.25
/pk 12, $5.85/eaKey Features
Cleaner Form
Liquid
Fragrance
Rain Fresh
Contains
Sodium Hydroxide
Removes
Dirt; Grime; Oil
Container Size
32 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BCC1921200
- Zoro #
- G523332098
- UPC #
- 700427192127
- Country of Origin
- United States
Dimensions
- Container Size
- 32 oz
Details
- Cleaner Form
- Liquid
- Fragrance
- Rain Fresh
- Contains
- Sodium Hydroxide
- Item
- Glass Cleaner
- Removes
- Dirt; Grime; Oil
- Container Type
- Bottle
- Primary Chemical
- Sodium Hydroxide
- Surfaces for Use On
- Mirrors, Glass, Plastic And Most Hard Surfaces
Description
Formulated without ammonia, this product is pleasant to use and protects against resoiling. Cleans and polishes glass without streaking, fogging or clouding. For use on mirrors, glass, plastic and most hard surfaces.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.