Carpet and Upholstery Spotter, 22 oz, PK4

  • Mfr # 6101126
  • Zoro # G023654843
product price: 
$
134.99
/pk of 4, $33.75/ea
Free Shipping & Returns

Key Features

Surfaces for Use On
Carpets and Upholstery
Maximum Drying Time
2 min
pH Level
5
Cleaner Type
Stain Remover
Recommended Dilution
Ready to Use
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6101126
Zoro #
G023654843
UPC #
-
Country of Origin
United States

Dimensions

Container Size
22 oz

Details

Surfaces for Use On
Carpets and Upholstery
Maximum Drying Time
2 min
pH Level
5
Cleaner Type
Stain Remover
Recommended Dilution
Ready to Use
Rinse Required
No
Standards
California Proposition 65 Compliant, Carpet and Rug Institute (CRI) certified, Safer Choice Certified, Wool Safe Certified
Item
Carpet and Upholstery Spotter
pH Value
Neutral
Flash Point
999 Degrees F
Net Weight
0.98 lb
Fragrance
Unscented
NSF Rating
Not Rated
Maximum Application Temperature
100 Degrees F
Low Foaming
Yes
Product Label
Carpet and Upholstery Spotter
Removes
Oils, Carpet Spots
Biodegradable
Yes
Base Formula
Chemical-Based
Container Type
Trigger Spray Bottle
Minimum Drying Time
2 min
Nonflammable
Yes
VOC Content
0 %
For Use With
Carpet and Upholstery
Minimum Application Temperature
45 Degrees F
Cleaner Form
Liquid
Primary Chemical
Hydrogen Peroxide
Compatible Product Type
Carpet and Upholstery

Description

Carpet and Upholstery Spotter, Cleaner Type Stain Remover, Container Type Trigger Spray Bottle, Container Size 22 oz, Cleaner Form Liquid, Ready to Use/Concentrated Ready to Use, pH Value Neutral, Fragrance Unscented, Product Label Carpet and Upholstery Spotter, Standards California Proposition 65 Compliant, Carpet and Rug Institute (CRI) certified, Safer Choice Certified, Wool Safe Certified, Base Formula Chemical-Based, Biodegradable Yes, Flash Point 999 Degrees F

Ratings & reviews