Shop BETCO

Liquid Cleaners & Detergents, Pleasant, 4 PK

  • Mfr # 1080400

  • Zoro # G509259005


product price:  $40.59
/pk 4, $10.15/ea

Key Features

Fragrance
Pleasant
Cleaner Form
Liquid
Primary Chemical
Butoxyethanol
For Use On
Glass; Hard Surfaces
Net Weight
34 lbs
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1080400
Zoro #
G509259005
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Cleaners and Detergents
Fragrance
Pleasant
Cleaner Form
Liquid
Primary Chemical
Butoxyethanol
For Use On
Glass; Hard Surfaces
Net Weight
34 lbs
Removes
Dust, Grease, Grime
Chemicals For Use On
Glass, Hard Surfaces
Container Type
Bottle

Description

Quickly penetrates dust, smoke, grease and grime on all glass and window surfaces. Excellent for cleaning stainless steel, Formica, plastic, porcelain and chrome. Fortified with ammonia for powerful cleaning. Brightens hard surfaces as it cleans. Use undiluted for heavy-duty glass and surface cleaning. Spray glass cleaner on surface to be cleaned and wipe with a lint free towel or squeegee.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.