Shop All Glass Cleaners
Betco
Liquid Clear Image Glass Cleaner - FASTDRAW 5, Multi, Rain Fresh, 4 PK
Mfr # 1994700CT
Zoro # G904653767
product price: $192.99
/pk 4, $48.25/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Rain Fresh
- Cleaner Container Size 67.6 fl oz (2.1 quart)
- Ready to Use/Concentrated Concentrated
- Cleaner Form Liquid
- Color Multi
Product Information
- Brand Betco
- MFR # 1994700CT
- Zoro # G904653767
- Country of Origin United States
- Category Glass Cleaners
Dimensions
Cleaner Container Size | 67.6 fl oz (2.1 quart) |
Details
Description
"This glass/surface cleaner quickly dissolves smudges, fingerprints, bug residues and other stubborn soils. It cleans and polishes glass without streaking, fogging or clouding. Formulated without ammonia, this nonflammable cleaner is pleasant to use and protects against resoiling."
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 23 gal Dome Bottle and Can Recycling Top, 11 1/2 in W/Dia, Blue, Plastic, 2 Openings (5DMY7)
- GOFER PARTS Replacment Squeegee Set For Nobles/Tennant 9015736, Nobles/Tennant 1228905, Nobles/Tennant 1228907 (GSQ1210TT2)
- ZEP 1 qt Liquid Hand Cleaner Pump Bottle (89001)
- SAN JAMAR Electronic Touchless Roll Towel Dispenser, 11 3/4 x 9 x 15 1/2, Black (T1390TBK)
- BETCO Liquid Cleaners & Detergents, Ammonia, 12 PK (1081200)
- BETCO Liquid Cleaners & Detergents, 4 PK (1814700)
- TECHSPRAY Foam Glass and Surface Cleaner, 18 oz., White, Unscented, Aerosol Can (1625-18S)
- WINDEX Original Scent Outdoor Glass Cleaner 128 oz Liquid (00300)
- TOUGH GUY Liquid Glass Cleaner, 1 gal., Blue, Unscented, Jug (49NW20)
- ECOS PRO Liquid Glass Cleaner, Clear, Vinegar, Trigger Spray Bottle, 6 PK (PL9300/6)
- A.J. FUNK AND CO Sparkle Glass Cleaner, Gallon Bottle, 4 Bottles - 20500 (20500)
- Betco Glass Cleaners