Shop BETCO
Additional $140.00 delivery surcharge applies per item.
See details
See all product information
Oven Jell Cleaner, Lemon Scent, 32 oz Bottle, 12PK
Mfr # 1391200
Zoro # G423332327
product price:Â $187.99
/pk 12, $15.67/eaKey Features
Cleaner Form
Liquid
Chemicals For Use On
Grill; Oven
Cleaner Container Size
32 oz
Fragrance
Lemon
Primary Chemical
Sodium Hydroxide
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 1391200
- Zoro #
- G423332327
- UPC #
- 700427139122
- Country of Origin
- United States
Dimensions
- Cleaner Container Size
- 32 oz
Details
- Cleaner Form
- Liquid
- Chemicals For Use On
- Grill; Oven
- Fragrance
- Lemon
- Primary Chemical
- Sodium Hydroxide
Description
This premium fast-acting oven and grill cleaner is formulated to cling to vertical surfaces providing long contact time for easier cleaning. More effective than foaming products this formulation quickly dissolves even the toughest soils. Oven Jell breaks the chemical bond between the soil and oven surface releasing baked on deposits. The result is fast and easy removal of baked on food deposits.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.