Shop BETCO
See all product information
pH7 Ultra Floor Cleaner, Lemon Scent, 32 oz Bottle, 6PK
Mfr # BET 1784800
Zoro # G823332194
product price:Â $142.99
/pk 6, $23.83/ea
Free Shipping & Returns
Key Features
Cleaner Form
Liquid
Fragrance
Lemon
Contains
Isopropyl Alcohol
Removes
Dirt; Grime; Soil
For Use On Surface Material
Hard Floor Surfaces
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BET 1784800
Zoro #
G823332194
UPC #
700427011206
Country of Origin
United States
Dimensions
Size
32 oz
Details
Cleaner Form
Liquid
Item
Floor Cleaner
Fragrance
Lemon
Contains
Isopropyl Alcohol
Removes
Dirt; Grime; Soil
For Use On Surface Material
Hard Floor Surfaces
Application
Floor Cleaner
Container Type
Bottle
Primary Chemical
Isopropyl Alcohol
Form
Liquid
For Use On
Hard Floor Surfaces
Description
When used as directed, it will thoroughly wet, emulsify and suspend soil from highly polished floor surfaces without attacking the gloss of the floor. Guaranteed to never dull, haze or leave a film. Low foam is perfect for automatic scrubber applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.