BET2370400 Sanibet Sanitizer Disinfect Deodorizer - Pink
- Mfr # BET2370400
- Zoro # G204164413
Key Features
Specifications
Details
- MFR #
- BET2370400
- Zoro #
- G204164413
- UPC #
- 700427018946
- Country of Origin
- United States
- Color
- Pink
- Ready to Use/Concentrated
- Concentrated
- Item
- Sanitizer
- Targeted Pathogens
- E-coli, Salmonella, Listeria
- Cleaner Form
- Liquid
- Surfaces for Use On
- Hard, Non-Porous Surfaces
- Rinse Required
- No
- EPA Registered
- Yes
Dimensions
- Container Size
- 4 fl oz
Description
EPA-approved, broad-range sanitizer delivers correct sanitizing at a range of 150 to 400 ppm. That allows the sanitizing solution to adapt to varying water-pressure situations while maintaining compliance with health department regulations. Multi-Range Sanibet kills 99.99 percent of foodservice organisms (listeria, E. coli and salmonella). It can be used to sanitize serving ware, utensils, pots and pans, and food-processing equipment. It can also be used for disinfecting floors and walls. This complete, chemically balanced deodorizer/disinfectant/sanitizer is effective even in the presence of hard water.
Features- Use as little as 1/4 oz. per gallon of water for sanitizing
- No rinse required when used as directed as a sanitizer
- Disinfects floors, walls and other hard, nonporous surfaces
- Kills listeria, E. coli, salmonella
- Versatile - sanitizes food-processing equipment, glassware and silverware
- EPA
- Floor,Wall
- Cleaner Form: Concentrate
- Color: Pink
- Country of Origin: United States
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.