Shop BETCO
See all product information
Create Account
Sure Bet II Foaming Disinfectant, Citrus Scent, 1 gal Bottle, 4PK
Mfr # 3140400
Zoro # G423332181
product price:Â $213.99
/pk 4, $53.50/ea
Free Shipping & Returns
Key Features
Application
General Purpose
Fragrance
Citrus
Container Type
Bottle
Container Size
1 gal
Cleaner Form
Liquid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3140400
- Zoro #
- G423332181
- UPC #
- 700427314048
- Country of Origin
- United States
Dimensions
- Container Size
- 1 gal
Details
- Item
- Disinfectant
- Application
- General Purpose
- Fragrance
- Citrus
- Container Type
- Bottle
- Cleaner Form
- Liquid
- Surfaces for Use On
- Ceramic Tile, Fixtures, Metal, Porcelain, Stainless Steel, Walls, Washable Hard Surfaces
- Targeted Pathogens
- Dirt, Germs, Mineral Deposits, Rust, Soil
- Primary Chemical
- Alkyl C12-16 Dimethylbenzyl Ammonium Chloride
- Ready to Use/Concentrated
- Ready to use
- Color
- Green
- Recommended Dilution
- Ready to use
Description
Sure Bet II disinfects, cleans and deodorizes in one labor-saving step. This formulation penetrates and dissolves soap scum, ground in dirt and grime, mineral deposits, rust, lime soap build up, hard water stains, and kills household germs. Cleans and shines without abrasive scouring action.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.