Shop BETCO
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
VersiFect Cleaner Disinfectant, Fresh Scent, 1 gal Bottle, 4PK
Mfr # 38200400
Zoro # G823332255
product price:Â $224.99
/pk 4, $56.25/eaKey Features
Green Certification or Other Recognition
EPA Registered
Container Type
Bottle
Contains
Hydrogen Peroxide, Quaternary Ammonium Compounds, Benzyl-C12-16-Alkyldimethyl, Chlorides, Decyldimethyloctylammonium Chloride
Application
Disinfectant/Cleaner
Cleaner Form
Liquid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 38200400
- Zoro #
- G823332255
- UPC #
- 700427026972
- Country of Origin
- United States
Dimensions
- Container Size
- 1 gal
Details
- Green Certification or Other Recognition
- EPA Registered
- Item
- Disinfectant
- Container Type
- Bottle
- Contains
- Hydrogen Peroxide, Quaternary Ammonium Compounds, Benzyl-C12-16-Alkyldimethyl, Chlorides, Decyldimethyloctylammonium Chloride
- Fragrance
- Fresh
- Application
- Disinfectant/Cleaner
- Cleaner Form
- Liquid
- Surfaces for Use On
- Hard, Non-Porous Surfaces
- Targeted Pathogens
- Dirt, Dust, Water Spots
- Standards
- EPA Reg. No. 1839-224
Description
VersiFect is a 3-in-1, peroxide-based product that delivers hospital-grade disinfection, superior cleaning and fresh smelling deodorization. This product cleans, shines, deodorizes and disinfects all hard non-porous surfaces listed on the label. It inhibits the growth of mold and mildew, leaving bathrooms and kitchens clean and fresh smelling. This product is for use on aluminum, glass, stainless steel, chrome, metal, plastic, vinyl, mirrors, windows, floors, desks, countertops and bathroom fixtures. Not to be used on brass.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.