Zoro Homepage

Cone Spiral Nozzle, Brass, 40 psi

  • Mfr # 6007586

  • Zoro # G016059839


product price: $26.79
/ea

Key Features

Material
Brass
Connection Type
Threaded
Spray Pattern
Full Cone
Product Type
Spiral Nozzle
Nozzle Spray Angle
60 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6007586
Zoro #
G016059839
UPC #
-
Country of Origin
United States

Dimensions

Nozzle Size
TF24
Connection Size
1/2 in

Details

Item
Cone Spiral Nozzle
Material
Brass
Connection Type
Threaded
Spray Pattern
Full Cone
Product Type
Spiral Nozzle
Nozzle Spray Angle
60 Degrees
Flow Rate - Maximum
24.1 gpm
Operating Pressure - Maximum
40 psi

Description

TF Full Cone Spiral Nozzle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.