Zoro Homepage

Cone Spiral Nozzle, Brass, 40 psi

  • Mfr # 6010125

  • Zoro # G716059849


product price: $18.29
/ea

Key Features

Material
Brass
Connection Size
1/4 in
Flow Rate - Maximum
4 gpm
Nozzle Size
TF10
Product Type
Spiral Nozzle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6010125
Zoro #
G716059849
UPC #
-
Country of Origin
United States

Dimensions

Connection Size
1/4 in
Nozzle Size
TF10

Details

Material
Brass
Item
Cone Spiral Nozzle
Flow Rate - Maximum
4 gpm
Product Type
Spiral Nozzle
Operating Pressure - Maximum
40 psi
Nozzle Spray Angle
120 Degrees
Spray Pattern
Full Cone
Connection Type
Threaded

Description

TF Full Cone Spiral Nozzle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.