Tank Cleaning Nozzle, PTFE, 40 psi

  • Mfr # 1-TC-HWP-28 Teflon

  • Zoro # G516049460


product price:  $436.99
/ea
Free Shipping & Returns

Key Features

Material
PTFE
Flow Rate - Maximum
21.5 gpm
Connection Size
1 in
Operating Pressure - Maximum
40 psi
Nozzle Spray Angle
360 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-TC-HWP-28 Teflon
Zoro #
G516049460
UPC #
-
Country of Origin
United States

Dimensions

Connection Size
1 in

Details

Item
Tank Cleaning Nozzle
Material
PTFE
Flow Rate - Maximum
21.5 gpm
Operating Pressure - Maximum
40 psi
Nozzle Spray Angle
360 Degrees
Product Type
Tank Cleaning Nozzle
Connection Type
Tube

Description

Tank Cleaning Nozzle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.