Tank Cleaning Nozzle, SS, 40 psi
Mfr # 1 HWD50 316 ss/PTFE
Zoro # G316049431
product price:Â $1,107.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Product Type
Spray Nozzle
Connection Size
1 in
Operating Pressure - Maximum
40 psi
Thread Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1 HWD50 316 ss/PTFE
Zoro #
G316049431
UPC #
-
Country of Origin
United States
Dimensions
Connection Size
1 in
Details
Item
Tank Cleaning Nozzle
Material
Stainless Steel
Product Type
Spray Nozzle
Operating Pressure - Maximum
40 psi
Thread Type
NPT
Nozzle Spray Angle
360 Degrees
Flow Rate - Maximum
50 gpm
Connection Type
Threaded
Thread Gender
Female
Inlet Gender
FNPT
Description
Tank Cleaning Nozzle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.