Tank Cleaning Nozzle, SS, 40 psi
- Mfr # 1/8-HWS2-4 316L/ ZrO2-212051-6212051
- Zoro # G816049450
product price:Â
$
347.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Flow Rate - Maximum
4 gpm
Thread Type
NPT
Thread Gender
Female
Inlet Gender
FNPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1/8-HWS2-4 316L/ ZrO2-212051-6212051
- Zoro #
- G816049450
- UPC #
- -
- Country of Origin
- United States
- Item
- Tank Cleaning Nozzle
- Material
- Stainless Steel
- Flow Rate - Maximum
- 4 gpm
- Thread Type
- NPT
- Thread Gender
- Female
- Inlet Gender
- FNPT
- Nozzle Spray Angle
- 360 Degrees
- Product Type
- Tank Cleaning Nozzle
- Connection Type
- Threaded
- Operating Pressure - Maximum
- 40 psi
- Shell Material
- Stainless Steel
Dimensions
- Connection Size
- 1/8 in
Description
Tank Cleaning Nozzle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.