Shop BETE FOG NOZZLE
See all product information
Create Account
Tank Cleaning Nozzle, SS, 40 psi
- Mfr # 1/2TW24-270 316 SS - 154176 - 6154176
- Zoro # G316049417
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Flow Rate - Maximum
24.1 gpm
Product Type
Tank Washing Nozzle
Operating Pressure - Maximum
40 psi
Connection Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1/2TW24-270 316 SS - 154176 - 6154176
- Zoro #
- G316049417
- UPC #
- -
- Country of Origin
- United States
- Item
- Tank Cleaning Nozzle
- Material
- Stainless Steel
- Flow Rate - Maximum
- 24.1 gpm
- Product Type
- Tank Washing Nozzle
- Operating Pressure - Maximum
- 40 psi
- Connection Type
- Threaded
- Thread Type
- NPT
- Nozzle Spray Angle
- 270 Degrees
- Shell Material
- Stainless Steel
Dimensions
- Orifice Size
- 10.4 mm
- Connection Size
- 1/2 in
Description
Spiral Tank Cleaning Nozzle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.