Bronze Hand Groover 6-in. x 4.5-in. 1/2-in. W 1-in. D

  • Mfr # BT152BG

  • Zoro # G822733909


product price:  $55.79
/ea

Key Features

Height
8.66 in
Length
20.47 in
Color
Blue
Width
13.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BT152BG
Zoro #
G822733909
UPC #
11343014968
Country of Origin
Belgium

Dimensions

Height
8.66 in
Length
20.47 in
Width
13.39 in

Details

Item
Bronze Hand Groover
Color
Blue

Description

The Beton Trowel 6 in. by 4.5 in. bronze hand groover leaves a 1⁄2 in wide groove for control joints in concrete floors. This edger is made from bronze, providing excellent weight distribution and finish quality for edges. The edger’s corner has a 1/4 in. radius with a 5/8 in. lip, providing a clean curve at the concrete’s edge. The soft grip is contoured to the hand, providing comfort and reducing strain for the finisher. The edger is also riveted to the shank of the grip, ensuring strength for a long service life.

Restrictions

WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.