
Wooden Handle With Steel Adapter
Mfr # BT12328C
Zoro # G822733886
product price: $53.99
/eaKey Features
Width (In.)
2 in
Height (In.)
2 in
Length (In.)
80 in
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BT12328C
Zoro #
G822733886
UPC #
11343015071
Country of Origin
Belgium
Dimensions
Width (In.)
2 in
Height (In.)
2 in
Length (In.)
80 in
Details
Color
Blue
Item
Handle
Description
The Beton Trowel wooden handle with steel adapter connects to Beton Trowel walking edgers. This handle kit is simple and economical, attaching easily to an edger to provide a stable handle. The handle can be tightened via a wing nut to adjust how the edger handles while leveling the edges of a concrete floor.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.