Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

17 inch Barbecue Grill

  • Mfr # BBQ417

  • Zoro # G221739939


product price: $61.69
/ea

Key Features

Material
Aluminum
Color
Black
Overall Height
17 in
Overall Length
23 in
Width
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBQ417
Zoro #
G221739939
UPC #
636555115175
Country of Origin
China

Dimensions

Overall Height
17 in
Overall Length
23 in
Width
17 in

Details

Item
Barbecue Grill
Material
Aluminum
Color
Black

Description

Better Chef 17 inch charcoal grill is a classic profile design. A great way to accomplish many outdoor cooking tasks, this BBQ grill helps deliver long-lasting performance thanks to its porcelain enameled lid and bowl, aluminized steel cleaning system and rust-resistant aluminum legs. The cooking surface gives you plenty of space to cook up your favorite, mouth watering meals. Porcelain-coated steel lid and bowl of this bbq grills for extreme durability. Lid hanger inside portable charcoal grill lid. Air vents of charcoal barbecue grills lid adjusts for maximum heat control Heat shield lid handle of this charcoal bbq grills protect your hands from heat. Rust-resistant aluminum ash catcher of outdoor barbecue grill makes convenient to clean up. Holes of black charcoal grilling at base of bowl allow for sweeping cooled ashes into grill ash catcher. Durable all weather wheels of portable charcoal grill, easily move your grill around the yard or patio.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.