Shop BETTER CHEF
See all product information
Create Account
3-Quart Slow Cooker with Removable Stoneware Crock in Silver
- Mfr # 750124780M
- Zoro # G722980342
product price:Â
$
40.85
/ea
Key Features
Color
Silver
Height
6.25 in
Length
9.20 in
Width
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750124780M
- Zoro #
- G722980342
- UPC #
- 636555994640
- Country of Origin
- China
Dimensions
- Height
- 6.25 in
- Length
- 9.20 in
- Width
- 14 in
Details
- Item
- Slow Cooker
- Color
- Silver
Description
Bring effortless, home-cooked meals to your table with the Better Chef 3-Quart Slow Cooker with Removable Stoneware Crock. Designed for both convenience and style, this compact slow cooker features a sleek metallic silver stainless steel exterior that looks great in any kitchen while delivering reliable performance. The oval-shaped design is ideal for cooking roasts, poultry, soups, stews, and casseroles, making it a versatile choice for everyday meals or special occasions. With thermostatic control, you can truly set it and forget it, knowing your food will cook evenly and safely.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.