2 Pocket Heavyweight Plastic Folder Portfolio With Prongs, Letter Size, Yellow, 24PK

  • Mfr # 86620

  • Zoro # G609206688


product price:  $34.39
/pk 24, $1.43/ea

Key Features

Width
5"
Height
12"
Outside Length
9.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
86620
Zoro #
G609206688
UPC #
090696866202
Country of Origin
China

Dimensions

Width
5"
Height
12"
Outside Length
9.75"

Details

Item
Better Office Products Yellow Plastic 2 Pocket Folders with Prongs, Heavyweight, Letter Size Poly Folders, 24 Pack, with 3 Metal Prongs Fastener Clips, Yellow

Description

Durable, 2-Pocket Poly Folders can be used for term papers, essays, reports, and presentations. Two interior pockets provide storage for additional paper.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.