File Pocket, Red, PK25
- Mfr # BSN65794
- Zoro # G322886808
product price:Â
$
47.35
/pk of 25, $1.89/ea
Key Features
Tab Cut
Straight
Features
Tyvek Gusset, Tear Proof, Reinforced Gusset
Color
Redrope
Material
Redrope
Expanded Width
3-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSN65794
- Zoro #
- G322886808
- UPC #
- 035255657945
- Country of Origin
- United States
- Item
- File Pocket
- Tab Cut
- Straight
- Features
- Tyvek Gusset, Tear Proof, Reinforced Gusset
- Color
- Redrope
- Material
- Redrope
Dimensions
- Sheet Size
- 8-1/2 in x 14 in
- Expanded Width
- 3-1/2 in
Description
File Pocket, Material Redrope, Color Red, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.