Fashion Wooden Clipboard, A4 Ltr Size, 125in x 9in Low Profile Clip W/Retractable Hanging Tab, 2PK
- Mfr # 45042
- Zoro # G409206550
product price:Â
$
17.89
/pk of 2, $8.95/ea
Key Features
Width
0.7"
Height
13.5"
Length
9"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 45042
- Zoro #
- G409206550
- UPC #
- 090696450425
- Country of Origin
- China
Dimensions
- Width
- 0.7"
- Height
- 13.5"
- Length
- 9"
Details
- Item
- Fashion Clipboard (2 Pack), Standard A4 Letter Size, 12.5" x 9", Wooden Clipboard, Low Profile Clip with Retractable Hanging Tab, Decorative Clipboard, by Better Office Products (Floral Designs)
- Style
- Floral Designs
Description
Two-piece set of fashion clipboards with complementing designs. Each clipboard holds standard 8.5in. x 11in. letter-size paper and has a shatterproof wooden core with rounded corners for safety and a curved tension bar that provides easy lifting. A retractable metal tab with a 9/32in. hole allows convenient hanging of the clipboard in your home or workplace. A polished metal clip is riveted to the smooth surface of the board forming a secure attachment. The spring-loaded clip provides tension that inherently keeps 80-100 sheets of paper in place.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.