Easel Clipboard, Storage for Paper, Heavy Duty, Black
- Mfr # 83039
- Zoro # G823364041
product price:Â
$
16.75
/ea
Key Features
Holds
Paper
Color
Black
Features
Foldable, Hanger, Low Profile Clip, Portable, Lightweight
Clip Capacity
20 Sheets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 83039
- Zoro #
- G823364041
- UPC #
- 42491830391
- Country of Origin
- China
Details
- Holds
- Paper
- Item
- Clipboard
- Color
- Black
- Features
- Foldable, Hanger, Low Profile Clip, Portable, Lightweight
- Clip Capacity
- 20 Sheets
Description
Clipboard holds letter-size and A4-size documents, Low-profile clip has a retractable hang hole and securely holds up to 20 sheets of paper, Easel on the back is sturdy and easy to stand on a desk or any flat surface, Easel provides angle to keep notes in view while typing, Easy to store, folds flat when not in use, Made from 30% recycled plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.