Zoro Homepage

Presentation Book, 48-Pocket, Assorted, W/Clear View Front Cover, 8.5in. x 11in. Sheets, 4PK

  • Mfr # 32037

  • Zoro # G209209959


product price: $31.65
/pk 4, $7.91/ea

Key Features

Height
2.13"
Width
10"
Size
4 Pack
Length
11.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32037
Zoro #
G209209959
UPC #
090696320377
Country of Origin
China

Dimensions

Height
2.13"
Width
10"
Size
4 Pack
Length
11.5"

Details

Item
48 Pocket Bound Presentation Book, Assorted Colors, Clear View Front Cover, 96 Sheet Protector Pages, 8.5" x 11" Sheets, by Better Office Products, Art Portfolio, Poly Covers, Letter Size (4 Pack)

Description

48-Pocket Presentation Book, ideal for office, school, home, or art presentations and projects. The clear front cover highlights your cover page to make a good first impression. Durable poly covers provide water resistance and help prevent your presentation from unwanted creases. Includes a slanted clear interior back pocket to store supplemental documentation and your business card. Designed to lay flat, with each pocket able to hold back-to-back sheets for times when a book-style presentation is wanted. Poly is archival-safe and acid-free.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.