Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screen Cleaner Spray Kit/2 Spray Bottles Each 16.9 Oz 2 Ex-Large Microfiber Cleaning Towels, 2PK

  • Mfr # 31216

  • Zoro # G009239088


product price: $28.39
/pk 2, $14.20/ea

Key Features

Height
9.5"
Weight
2.648 lbs
Width
3.53"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31216
Zoro #
G009239088
UPC #
090696312167
Country of Origin
China

Dimensions

Height
9.5"
Size
169 oz
Width
3.53"

Details

Item
Screen Cleaner Spray Kit
Weight
2.648 lbs

Description

Two Pack Screen Cleaner Kits with two 16.9 oz/500 mL bottles of cleaning spray and two extra-large microfiber cleaning towels. Precision sprayer head to ensure desired amount is dispensed with each application. Streak free formula with a natural scent. Spray the liquid cleaner on the microfiber towel only. Never spray cleaning solution directly onto screen or other items. Spray towel then apply towel to the item being cleaned.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.