Spiral Notebooks, 1 Subject, 70 Sheets, 10.5 x 8 inches, 6 Asst'd Pastel Colors Wide Rule

  • Mfr # 25626

  • Zoro # G009206714


product price:  $22.49
/ea

Key Features

Paper Weight
3.183 lbs
Width
8.69"
Height
1.38"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25626
Zoro #
G009206714
UPC #
090696256263
Country of Origin
India

Dimensions

Width
8.69"
Height
1.38"

Details

Paper Weight
3.183 lbs
Item
Spiral Notebooks, 6 Pack, 1 Subject, 70 Sheets, 10.5 x 8 inches, by Better Office Products, 6 Assorted Pastel Colors (Wide Ruled)

Description

Whether you need notebooks for school, home, or office use, Better Office Products offers quality products at a superb value. The 6-pack of 10.5in. x 8in. spiral bound 1-subject wide-ruled notebooks comes in 6 assorted pastel colors: Powder Blue, Aquamarine Blue, Mint Green, Pale Pink, Orchid, and Lavender. Sturdy paperboard front and back covers protect your notes and provide a sturdy surface when fixed surfaces aren't handy. Each notebook is 3-hole punched to fit a standard-sized 3-ring binder with a snag-free coil binding. Each page of the 70-sheet notebook has blue-lined spacing, perforated along the left margin for tear out.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.