Shop BETTY CROCKER
See all product information
Create Account
4-Slice Toaster, 1500W, Variable Toast Shade Control Dials, High Lift Feature, White
- Mfr # BC-5635W
- Zoro # G322625124
product price:Â
$
40.49
/ea
Key Features
Voltage
115V
Color
White
Watts
1500 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BC-5635W
- Zoro #
- G322625124
- UPC #
- 623287056357
- Country of Origin
- China
- Item
- 4-Slice Toaster
- Voltage
- 115V
- Color
- White
- Watts
- 1500 W
Description
The Betty Crocker 4-Slice Toaster offers a perfect blend of functionality and design that fits seamlessly into your lifestyle and kitchen aesthetics. Ideal for both small kitchens and spacious ones, this cute toaster is a must-have for anyone who appreciates convenience and style in their kitchen essentials. This 4-Slice Toaster is powered by a robust 1500 watts, ensuring quick and even toasting every time. Whether you're craving a crispy bagel or perfectly browned bread, this toaster has you covered. Each pair of slots has a variable toast shade control dial to allow you to customize your toast to your liking, ensuring that you get the perfect shade every time. Plus, with the handy cancel function, you have complete control to stop toasting at any moment. Bread centering guides in each slot ensure your bread or bagel is perfectly centered for even toasting. Coupled with the high lift feature, you can easily remove smaller items like toaster pastries without burning your fingers. The drop-down crumb tray makes cleaning a breeze, keeping your countertop clean and crumb-free. Safety and convenience are top priorities with the cool touch housing and stainless steel panel, providing a sleek look while ensuring the toaster remains safe to touch during use. The cord wrap storage feature keeps your countertop tidy, making it an excellent choice for apartment essentials or those looking to declutter their kitchen space.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Styrene,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.