Shop BETTY CROCKER
See all product information
Create Account
9L Toaster Oven, 2-Slice Toaster with Chrome Plated Front, Stainless Steel Handle
- Mfr # BC-5665B
- Zoro # G022625127
product price:Â
$
69.99
/ea
Key Features
Voltage
115V
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BC-5665B
- Zoro #
- G022625127
- UPC #
- 623287156651
- Country of Origin
- China
- Item
- 9L Toaster Oven
- Voltage
- 115V
- Color
- Black
Description
The Betty Crocker 9L Toaster Oven is perfect for those who love the convenience of a small toaster oven without compromising on performance. Whether you're toasting bread, baking a small batch of cookies, or broiling a delicious bagel, this oven toaster is an essential part of your kitchen small appliances collection. Designed with a sleek chrome plated front panel and a durable stainless steel handle, this cute toaster looks as good as it performs. Its 9-liter, 0.3 cu. ft. capacity is ideal for apartment essentials, making it the best toaster for those living in cozy spaces. With two-slice toaster capability, you can easily prepare your favorite toaster pastries or a quick toast in no time. The Betty Crocker toaster ovens countertop design ensures it fits perfectly in small spaces while still offering ample functionality. Choose from bake, broil, and toast functions. The power-on indicator light ensures you always know when your compact toaster oven is ready to go. Take control of your cooking with the variable temperature control dial, which ranges from 105 to 450 degrees Fahrenheit, allowing precision for every recipe. The 60-minute timer control dial with a signal bell and auto shutoff feature ensures your food is cooked to perfection without the risk of overcooking. Cleanup is simple with the swing-out crumb tray, making maintenance easy and hassle-free. Included is an aluminized baking pan and a chrome plated oven rack, providing everything you need to start cooking right away.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Styrene,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.