Mini Toaster Oven, Compact Countertop Oven for Dorms, RVs, Apartments
- Mfr # BC-5629W
- Zoro # G422625123
product price:
$
44.99
/ea
Key Features
Voltage
115V
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BC-5629W
- Zoro #
- G422625123
- UPC #
- 623287056296
- Country of Origin
- China
Details
- Item
- Mini Toaster Oven
- Voltage
- 115V
- Color
- White
Description
The Betty Crocker Mini Toaster Oven, your new kitchen companion that combines functionality with a friendly touch! Perfect for those cozy spaces like dorm rooms, RVs, or apartments, this compact toaster oven is designed to fit effortlessly on any countertop while delivering big on performance. With its sleek design and versatile capabilities, it’s more than just a small toaster oven; it's your gateway to culinary creativity! Say goodbye to overcrowded countertops and hello to a world of cooking possibilities with this mini oven. Whether you're warming up a loaf of bread, baking a scrumptious pizza, toasting your favorite sandwiches, or treating yourself to a batch of cookies, this countertop oven has got you covered. The 7-liter capacity is powered by 750 watts. The oven features upper and lower stainless steel heating elements provide even heat distribution for consistent results every time. The adjustable 60-minute timer dial comes with a signal bell and auto-shutoff feature. Plus, the variable temperature control dial ranges from 150 to 450 degrees Fahrenheit, giving you the flexibility to prepare various dishes just the way you like them. Included with your Betty Crocker mini toaster oven are a baking tray and an oven rack, making it easy to get started on your culinary adventures right out of the box. The compact size doesn’t compromise on functionality, making it an ideal choice for those who love cooking but are short on space.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Styrene,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.