Deluxe Tall Tilt Chair
- Mfr # 6501-BKF
- Zoro # G725076004
product price:Â
$
467.99
/ea
Free Shipping & Returns
Key Features
Back Width
17 1/2 in
Seat Thickness
3 in
Upholstered Back
Yes
Seat Depth
18 in
Upholstered Seat
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6501-BKF
- Zoro #
- G725076004
- UPC #
- -
- Country of Origin
- United States
- Item
- Deluxe Tall Tilt Chair
- Upholstered Back
- Yes
- Upholstered Seat
- Yes
- Rolling
- Yes
- Weight Capacity
- 350 lb
- Series
- Integra
- Includes Footrest
- Yes
- Standards
- ANSI/BIFMA, UL Greenguard
- Seat Material
- Nylon
- Swivel
- Yes
- Adjustable Tilt Tension
- Yes
- Adjustable Seat
- Yes
- Seat Adjustments
- Height
- Seat Color
- Black
- Swivel Angle
- 360 Degrees
Dimensions
- Back Width
- 17 1/2 in
- Seat Thickness
- 3 in
- Seat Depth
- 18 in
- Maximum Seat Height
- 34 in
- Overall Width
- 27 in
- Back Height
- 19 in
- Minimum Seat Height
- 24 in
- Seat Width
- 20 in
- Back Depth
- 3 in
- Notional Size
- Standard
Description
Deluxe Tall Tilt Chair, Overall Width 27 in, Maximum Seat Height 34 in, Seat Color Black, Seat Thickness 3 in, Seat Depth 18 in, Seat Width 20 in, Seat Material Nylon, Weight Capacity 350 lb, Series Integra, Minimum Seat Height 24 in, Notional Size Standard, Standards ANSI/BIFMA, UL Greenguard, Back Depth 3 in, Back Height 19 in, Back Width 17 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.