Shop BEVCO
See all product information
Create Account
ESD Mid Poly Tilt Chair w/Casters
- Mfr # 7351E-CARD5S
- Zoro # G123558614
product price:Â
$
779.99
/ea
Free Shipping & Returns
Key Features
Number of Casters
5
Seat Tilt Forward
6 Degrees
ESD-Safe
ESD-Safe
Back Height
12 1/2 in
Back Tilt Backward
15 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7351E-CARD5S
- Zoro #
- G123558614
- UPC #
- -
- Country of Origin
- United States
- Item
- ESD Chair
- Number of Casters
- 5
- Seat Tilt Forward
- 6 Degrees
- ESD-Safe
- ESD-Safe
- Back Tilt Backward
- 15 Degrees
- Number of Glides
- 1
- Weight Capacity
- 300 lb
- Foot Support
- Yes
- Product Type
- ESD Chair
- Standards
- ANSI/BIFMA, UL
- Back Tilt Forward
- 11 Degrees
- Includes Arms
- Armless
- Color
- Black
- Assembly
- Yes
- Seat Material
- Polyurethane
- Seat Tilt Backward
- 6 Degrees
- Base Material
- Aluminum
- Wire Color
- Black
Dimensions
- Back Height
- 12 1/2 in
- Seat Thickness
- 1 1/2 in
- For Workbench Height
- 28 1/2 in to 36 in
- Back Width
- 16 1/2 in
- Seat Depth
- 17 in
- Seat Height - Minimum
- 17 1/2 in
- Seat Height - Maximum
- 25 in
- Seat Width
- 18 1/2 in
Description
ESD Chair, Weight Capacity 300 lb, Color Black, Seat Width 18 1/2 in, Seat Depth 17 in, Seat Tilt Backward 6 Degrees , Seat Tilt Forward 6 Degrees , Back Height 12 1/2 in, Back Width 16 1/2 in, Back Tilt Backward 15 Degrees , Back Tilt Forward 11 Degrees , Number of Casters 5, Number of Glides 1, Foot Support Yes, Standards ANSI/BIFMA, UL, Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.